1 x 1 x 3/4 in. Insert x MIP Bronze Hydrant Reducing Tee

Part #MRBHTNL7510  |  Item #4661562  |  Manufacturer Part #RBHTNL7510

$19.83 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1 in x 3/4 in

    Part #MRBHTNL7510 | Item #4661562 | Mfr. Part #RBHTNL7510

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.83 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: Insert

End Connection 3: MIP

End Connections: Insert x MIP

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Bronze