1-1/4 in. Stainless Steel Female Threaded Check Valve
1000 Series 1-1/4 in. Stainless Steel Female Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No spin poppet
- Solid 304 stainless steel construction
- Stainless steel check valves are rated for maximum weight of 2000lbs. in tension (down pull)
- All parts stainless steel - spring, lock nut on poppet, and nut retaining cup locks spring to nut
- Guide bearing of Delrin® around poppet stem for straight operation and eliminates wear
- No-spin poppet for demanding installation directly above the submersible pump
- Ideal for Ag chemical applications - warning - not to be used with anhydrous ammonia
- Only requires 1.5 psi to open CVSE - has a Viton O-ring seal to prevent drain back in harsh chemical environments
- Rated at 450 psi max
- Includes Viton O-ring for your environment needs
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 1000 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 190
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 642367057923
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Poppet
- Valve Seat Material:
- Delrin
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 1.2 lb