This product requires certification to purchase.

7 ft. NPT x Threaded Assembled Yard Hydrant

Merrill Manufacturing

Any Flow® 7 ft. NPT x Threaded Assembled Yard Hydrant

  • Fast #
  • Part #MAFNL7507
  • Item #4670668
  • Manufacturer Part #AFNL7507
4.4 out of 5 Customer Rating
Brand image
Merrill Manufacturing

Any Flow® 7 ft. NPT x Threaded Assembled Yard Hydrant

  • Fast #
  • Part #MAFNL7507
  • Item #4670668
  • Manufacturer Part #AFNL7507
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth of Trench
7 ft
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT x Threaded
Length
117-1/2 in
Valve Size
3/4 in
Characteristics & Features
Collection
Any Flow®
Material
Brass, Stainless Steel, Plastic
Material Type
Teflon™
Valve Body Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Water
UPC
642367418120