This product requires certification to purchase.

10 x 10 in. Return Air Grille, 1/2" Spacing in White

Metal Fab

10 x 10 in. Return Air Grille, 1/2" Spacing in White

  • Fast #
  • Part #MMFRG1010W
  • Item #4481640
  • Manufacturer Part #MFRG1010W
3.4 out of 5 Customer Rating
Brand image
Metal Fab

10 x 10 in. Return Air Grille, 1/2" Spacing in White

  • Fast #
  • Part #MMFRG1010W
  • Item #4481640
  • Manufacturer Part #MFRG1010W
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Return Air Grille, 1/2" Spacing in White
  • Requires Certification

Documents

Dimensions & Measurements
Fin Spacing
1/2 in
Height
10 in
Width
10 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Type
MMFRG1010W
UPC
622417528986