This product requires certification to purchase.

12 x 7 in. Stainless Steel Gas Vent Pipe

Metal Fab

12 x 7 in. Stainless Steel Gas Vent Pipe

  • Fast #
  • Part #M7TGS12
  • Item #1616895
  • Manufacturer Part #7TGS12
3.3 out of 5 Customer Rating
Brand image
Metal Fab

12 x 7 in. Stainless Steel Gas Vent Pipe

  • Fast #
  • Part #M7TGS12
  • Item #1616895
  • Manufacturer Part #7TGS12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless Steel
  • Requires Certification

Specifications

Adjustable:
No
Diameter:
7
Diameter - Inside 1:
7
Duct Size:
7 in
Length:
12
Material:
Stainless Steel
UPC:
622417118071
Vent Duct Shape:
Round
Vent Type:
Chimney Vent