14 x 14 in. Return Grille in White
14 x 14 in. Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Return Grille in White
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 14
- Material:
- Steel
- Type:
- MMFRG1414W
- Width:
- 14