This product requires certification to purchase.

21 in. Type B Gas Vent Flashing

Metal Fab

21 in. Type B Gas Vent Flashing

  • Fast #
  • Part #M5MF12
  • Item #529227
  • Manufacturer Part #5MF-12
3.6 out of 5 Customer Rating
Brand image
Metal Fab

21 in. Type B Gas Vent Flashing

  • Fast #
  • Part #M5MF12
  • Item #529227
  • Manufacturer Part #5MF-12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits roof pitch from 6/12 to 12/12
  • Features galvanized steel outer wall with a aluminum alloy inner wall
  • Includes an integral, annular insulating air space
  • Features positive twist lock
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Diameter - Inside 1:
12 in
Height:
11 in
Length:
20 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417101554
Vent Type:
B-Vent
Width:
20 in