This product requires certification to purchase.

4 in. Duct Round Takeoff Galvanized Steel and Aluminum in Round Duct

Metal Fab

4 in. Duct Round Takeoff Galvanized Steel and Aluminum in Round Duct

  • Fast #
  • Part #M4MSP
  • Item #1616853
  • Manufacturer Part #4MSP
3.7 out of 5 Customer Rating
Brand image
Metal Fab

4 in. Duct Round Takeoff Galvanized Steel and Aluminum in Round Duct

  • Fast #
  • Part #M4MSP
  • Item #1616853
  • Manufacturer Part #4MSP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
17 in
Characteristics & Features
Material
Aluminum, Steel
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Support Plate
UPC
622417101318