This product requires certification to purchase.

5 in. Gas Vent Swivel Wye

Metal Fab

5 in. Gas Vent Swivel Wye

  • Fast #
  • Part #M5M4SY4
  • Item #1847163
  • Manufacturer Part #5M4SY4
3.7 out of 5 Customer Rating
Brand image
Metal Fab

5 in. Gas Vent Swivel Wye

  • Fast #
  • Part #M5M4SY4
  • Item #1847163
  • Manufacturer Part #5M4SY4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
5 in
Diameter - Inside 2
4 in
Diameter - Inside 3
4 in
Length
20-3/10 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
UPC
622417302333