This product requires certification to purchase.

6 in. 30 Degree Gas Vent Elbow 24 ga

Metal Fab

6 in. 30 Degree Gas Vent Elbow 24 ga

  • Fast #
  • Part #M6TGGA30
  • Item #2399920
  • Manufacturer Part #6TGGA30
4.1 out of 5 Customer Rating
Brand image
Metal Fab

6 in. 30 Degree Gas Vent Elbow 24 ga

  • Fast #
  • Part #M6TGGA30
  • Item #2399920
  • Manufacturer Part #6TGGA30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24 ga.
  • Requires Certification

Specifications

Diameter:
6
Elbow Degree:
30
Gauge (metal):
24
Material:
Stainless Steel
UPC:
622417117333