This product requires certification to purchase.

6 in. High Peroform Vent Cap

Metal Fab

6 in. High Peroform Vent Cap

  • Fast #
  • Part #M6MCHP
  • Item #772053
  • Manufacturer Part #6MCHP
3.3 out of 5 Customer Rating
Brand image
Metal Fab

6 in. High Peroform Vent Cap

  • Fast #
  • Part #M6MCHP
  • Item #772053
  • Manufacturer Part #6MCHP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
UL Listed
Yes
UPC
622417373883