This product requires certification to purchase.

6 X 12 TYPE A Chimney Vent Pipe

Metal Fab

6 X 12 TYPE A Chimney Vent Pipe

  • Fast #
  • Part #M6TGS12
  • Item #1616886
  • Manufacturer Part #6TGS12
3.3 out of 5 Customer Rating
Brand image
Metal Fab

6 X 12 TYPE A Chimney Vent Pipe

  • Fast #
  • Part #M6TGS12
  • Item #1616886
  • Manufacturer Part #6TGS12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6 in. Duct Size
  • Requires Certification

Specifications

Adjustable:
No
Diameter:
6
Diameter - Inside 1:
6
Duct Size:
6 in
Length:
12
UPC:
622417117609
Vent Duct Shape:
Round
Vent Type:
Chimney Vent