This product requires certification to purchase.

8 in. Gas Vent Support Thimble

Metal Fab

8 in. Gas Vent Support Thimble

  • Fast #
  • Part #M8MPT
  • Item #1616958
  • Manufacturer Part #8MPT
3.3 out of 5 Customer Rating
Brand image
Metal Fab

8 in. Gas Vent Support Thimble

  • Fast #
  • Part #M8MPT
  • Item #1616958
  • Manufacturer Part #8MPT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8 in. Diameter
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Product Type
Thimble
UPC
622417102971