This product requires certification to purchase.

8 in. Type A Chimney Vent Cap

Metal Fab

8 in. Type A Chimney Vent Cap

  • Fast #
  • Part #M8TGC
  • Item #1616922
  • Manufacturer Part #8TGC
3.4 out of 5 Customer Rating
Brand image
Metal Fab

8 in. Type A Chimney Vent Cap

  • Fast #
  • Part #M8TGC
  • Item #1616922
  • Manufacturer Part #8TGC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Diameter - Inside 1
8 in
Length
16-3/10 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UL Listed
Yes
UPC
622417118187