This product requires certification to purchase.

8 x 4 in. Residential Floor Register Brown Steel

Metal Fab

8 x 4 in. Residential Floor Register Brown Steel

  • Fast #
  • Part #MMFFR48B
  • Item #8254084
  • Manufacturer Part #MFFR48B
4.8 out of 5 Customer Rating
Brand image
Metal Fab

8 x 4 in. Residential Floor Register Brown Steel

  • Fast #
  • Part #MMFFR48B
  • Item #8254084
  • Manufacturer Part #MFFR48B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy gauge steel construction
  • Toe operated valve control
  • Extremely rigid, smooth surface face
  • Finish: White or brown
  • Requires Certification
Dimensions & Measurements
Length
8 in
Width
4 in
Characteristics & Features
Color Finish Name
Brown
Material
Steel
Warranty & Product Information
Application
Residential