This product requires certification to purchase.

Roof Flashing Ceramic and Stainless Steel

Metal Fab

Roof Flashing Ceramic and Stainless Steel

  • Fast #
  • Part #M7TGAFT
  • Item #1616902
  • Manufacturer Part #7TGAFT
4.2 out of 5 Customer Rating
Brand image
Metal Fab

Roof Flashing Ceramic and Stainless Steel

  • Fast #
  • Part #M7TGAFT
  • Item #1616902
  • Manufacturer Part #7TGAFT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Stainless Steel
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Length
24 in
Width
24 in
Characteristics & Features
Material
Ceramic, Stainless Steel
Warranty & Product Information
Product Type
Roof Flashing
UPC
622417127301