This product requires certification to purchase.

4 in. 90° Gas Vent Elbow

Metal Fab

SureLock™ 4 in. 90° Gas Vent Elbow

  • Fast #
  • Part #M4M90
  • Item #18874
  • Manufacturer Part #4M90
4.9 out of 5 Customer Rating
Brand image
Metal Fab

SureLock™ 4 in. 90° Gas Vent Elbow

  • Fast #
  • Part #M4M90
  • Item #18874
  • Manufacturer Part #4M90
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Five piece short radius elbow is fully adjustable from 0 to 90°
  • 360° rotating collar allows for desired orientation of vent pipe
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double-wall design enables use at close clearance to combustibles
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Elbow Degree
90°
Length
9-1/2 in
Characteristics & Features
Collection
SureLock™
Material
Aluminum Alloy, Steel
Warranty & Product Information
Application
Boiler, Fireplace, Furnace, Unit Heaters
UL Listed
No
UPC
622417101479