This product requires certification to purchase.

1-1/2 x 12 in. 12 ga Hanger Strap

Metal Products

1-1/2 x 12 in. 12 ga Hanger Strap

  • Fast #
  • Part #MPS12128H
  • Item #4082277
  • Manufacturer Part #PS1212-8H
3.7 out of 5 Customer Rating
Brand image
Metal Products

1-1/2 x 12 in. 12 ga Hanger Strap

  • Fast #
  • Part #MPS12128H
  • Item #4082277
  • Manufacturer Part #PS1212-8H
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Length
12 in
Width
1-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Hanger Strap