This product requires certification to purchase.

6 x 3/4 in. 12 ga Plastic Wire Pipe Hook

Metal Products

6 x 3/4 in. 12 ga Plastic Wire Pipe Hook

  • Fast #
  • Part #MWPH34X6PL
  • Item #2230237
  • Manufacturer Part #WPH3/4X6-PL
4.6 out of 5 Customer Rating
Brand image
Metal Products

6 x 3/4 in. 12 ga Plastic Wire Pipe Hook

  • Fast #
  • Part #MWPH34X6PL
  • Item #2230237
  • Manufacturer Part #WPH3/4X6-PL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Gauge (metal)
12 ga
Length
6 in
Characteristics & Features
Coating
Plastic
Material
Plastic
Warranty & Product Information
Product Type
Pipe Hook