This product requires certification to purchase.

24 x 24 x 8 in. T-Bar Lay-In

METALAIRE™

24 x 24 x 8 in. T-Bar Lay-In

  • Fast #
  • Part #M57506082401
  • Item #3755222
  • Manufacturer Part #5750-6 08/24 01
5 out of 5 Customer Rating
Brand image
METALAIRE™

24 x 24 x 8 in. T-Bar Lay-In

  • Fast #
  • Part #M57506082401
  • Item #3755222
  • Manufacturer Part #5750-6 08/24 01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use in standard 24<RDQUOT/> x 24<RDQUOT/> t-bar lay-in ceiling grid systems
  • For use in surface mounting applications
  • Provides tight horizontal 360° discharge pattern and can be converted to a 3-cone diffuser with addition of optional snap-58 component
  • Attractive single panel design blends well with all ceilings
  • Face panel is easy to remove without tools
  • Requires Certification

Documents

Dimensions & Measurements
Width
8 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Type
M57506082401