This product requires certification to purchase.

3 in. Stainless Steel Seismic Bracing

Metraflex

3 in. Stainless Steel Seismic Bracing

  • Fast #
  • Part #MSBH80
  • Item #9856607
  • Manufacturer Part #SBH80
5 out of 5 Customer Rating
Brand image
Metraflex

3 in. Stainless Steel Seismic Bracing

  • Fast #
  • Part #MSBH80
  • Item #9856607
  • Manufacturer Part #SBH80
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Height
7-1/4 in
Width
2-1/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Product Type
Hanger