This product requires certification to purchase.

3 in. B-Vent Pipe Collar

M&G Duravent

3 in. B-Vent Pipe Collar

  • Fast #
  • Part #MGD3BVPC
  • Item #9970950
  • Manufacturer Part #3BVPC
3.6 out of 5 Customer Rating
Brand image
M&G Duravent

3 in. B-Vent Pipe Collar

  • Fast #
  • Part #MGD3BVPC
  • Item #9970950
  • Manufacturer Part #3BVPC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 1242.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides a decorative/finished appearance
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3-5/8 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Type
MGD3BVPC
UL Listed
Yes
UPC
662492957189