This product requires certification to purchase.

4 in. B-Vent Oval Adjustable Flashing

M&G Duravent

4 in. B-Vent Oval Adjustable Flashing

  • Fast #
  • Part #MGD4BVOF
  • Item #9971021
  • Manufacturer Part #4BVOF
5 out of 5 Customer Rating
Brand image
M&G Duravent

4 in. B-Vent Oval Adjustable Flashing

  • Fast #
  • Part #MGD4BVOF
  • Item #9971021
  • Manufacturer Part #4BVOF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use to weather proof the penetration of vent pipe through the roof
  • Made of galvalume
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Type
MGD4BVOF
UL Listed
Yes
UPC
662492956663