This product requires certification to purchase.

4 in. B-Vent Oval Base Plate

M&G Duravent

4 in. B-Vent Oval Base Plate

  • Fast #
  • Part #MGD4BVOBP
  • Item #9971019
  • Manufacturer Part #4BVOBP
3.3 out of 5 Customer Rating
Brand image
M&G Duravent

4 in. B-Vent Oval Base Plate

  • Fast #
  • Part #MGD4BVOBP
  • Item #9971019
  • Manufacturer Part #4BVOBP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use to attach oval vent to a wall furnace
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Product Type
Base Plate
Type
MGD4BVOBP
UPC
662492952573