This product requires certification to purchase.

4 in. Type B Round Storm Collar

This product has been replaced by

4 in. B-Vent Storm Collar
M&G Duravent 4 in. B-Vent Storm Collar
Manufacturer Part #4BVSC
M&G Duravent

4 in. Type B Round Storm Collar

  • Fast #
  • Part #MGD4GVSC
  • Item #77450
  • Manufacturer Part #4GVSC
5 out of 5 Customer Rating
Brand image

This product has been replaced by

4 in. B-Vent Storm Collar
M&G Duravent 4 in. B-Vent Storm Collar
Manufacturer Part #4BVSC
M&G Duravent

4 in. Type B Round Storm Collar

  • Fast #
  • Part #MGD4GVSC
  • Item #77450
  • Manufacturer Part #4GVSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Use to maintain a weather tight resistant seal between the pipe and the flashing
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UL Listed
Yes