This product requires certification to purchase.

4 in. Type B Round Vent Wall Strap

This product has been replaced by

4 in. B-Vent Wall Band
M&G Duravent 4 in. B-Vent Wall Band
Manufacturer Part #4BVWS
M&G Duravent

4 in. Type B Round Vent Wall Strap

  • Fast #
  • Part #MGD4GVWS
  • Item #1423807
  • Manufacturer Part #4GVWS
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

4 in. B-Vent Wall Band
M&G Duravent 4 in. B-Vent Wall Band
Manufacturer Part #4BVWS
M&G Duravent

4 in. Type B Round Vent Wall Strap

  • Fast #
  • Part #MGD4GVWS
  • Item #1423807
  • Manufacturer Part #4GVWS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Use to provide support for offsets and horizontal runs
  • Recommended every 4<CQUOTA/> to support vertical common vent
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Material
Aluminum, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Wall Strap