This product requires certification to purchase.

5 in. B-Vent High Wind Cap

M&G Duravent

5 in. B-Vent High Wind Cap

  • Fast #
  • Part #MGD5BVVTH
  • Item #9971120
  • Manufacturer Part #5BVVTH
5 out of 5 Customer Rating
Brand image
M&G Duravent

5 in. B-Vent High Wind Cap

  • Fast #
  • Part #MGD5BVVTH
  • Item #9971120
  • Manufacturer Part #5BVVTH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Use to provide support for offsets and horizontal runs
  • Provides improved performance in high wind conditions
  • For vertical terminations only
  • Requires Certification

Specifications

Diameter:
5
Material:
Steel, Aluminum
Type:
MGD5BVVTH
UL Listed:
Yes
UPC:
662492955970