This product requires certification to purchase.

5 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch

M&G Duravent

5 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch

  • Fast #
  • Part #MGD5BVF
  • Item #9971077
  • Manufacturer Part #5BVF
4.7 out of 5 Customer Rating
Brand image
M&G Duravent

5 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch

  • Fast #
  • Part #MGD5BVF
  • Item #9971077
  • Manufacturer Part #5BVF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use to weather proof the penetration of vent pipe through the roof
  • Storm Collar required
  • Made of galvalume
  • Use at every ceiling level where Square Firestop Support is not used
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Length
20 in
Width
18-3/8 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Type
MGD5BVF
UL Listed
Yes
UPC
662492956021