This product requires certification to purchase.

6 in. Type B Round Adjustable Roof Flashing

This product has been replaced by

6 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch
M&G Duravent 6 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch
Manufacturer Part #6BVF
M&G Duravent

6 in. Type B Round Adjustable Roof Flashing

  • Fast #
  • Part #MGD6GVF
  • Item #77437
  • Manufacturer Part #6GVF
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

6 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch
M&G Duravent 6 in. B-Vent Steep Roof Flashing with 0/12-6/12 Adjustable Pitch
Manufacturer Part #6BVF
M&G Duravent

6 in. Type B Round Adjustable Roof Flashing

  • Fast #
  • Part #MGD6GVF
  • Item #77437
  • Manufacturer Part #6GVF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Use to weather proof the penetration of vent pipe through the roof
  • Storm Collar required
  • Made of galvalume
  • Use at every ceiling level where Square Firestop Support is not used
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Width
19-1/4 in
Characteristics & Features
Material
Aluminum, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes