This product requires certification to purchase.

8 in. B-Vent Storm Collar

M&G Duravent

8 in. B-Vent Storm Collar

  • Fast #
  • Part #MGD8BVSC
  • Item #9971266
  • Manufacturer Part #8BVSC
4.7 out of 5 Customer Rating
Brand image
M&G Duravent

8 in. B-Vent Storm Collar

  • Fast #
  • Part #MGD8BVSC
  • Item #9971266
  • Manufacturer Part #8BVSC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4.00 Pallet: 1520.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides a decorative/finished appearance
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Diameter - Inside 1
7-5/8 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Type
MGD8BVSC
UL Listed
Yes
UPC
662492954683