8 in. X 48 in. Galvanized Pipe
DirectVent Pro® 8 in. X 48 in. Galvanized Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" x 8"
- Designed for appliances tested and listed for direct vent
- Features a fully unitized twist lock construction
- Use of sealant is optional unless specified by the appliance manufacturer
- No beads or hems
Specifications
- Coating:
- Galvanized
- Collection:
- DirectVent Pro®
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Outside:
- 8 in
- Duct Size:
- 5 in
- Length:
- 48 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 662492593271
- Vent Duct Shape:
- Round