This product requires certification to purchase.

4 in. x 36 in. B-Vent Double Wall Flex Connector Pipe

M&G Duravent

DuraConnect II 4 in. x 36 in. B-Vent Double Wall Flex Connector Pipe

  • Fast #
  • Part #MGD4BV36DW
  • Item #9970978
  • Manufacturer Part #4BV36DW
4.6 out of 5 Customer Rating
Brand image
M&G Duravent

DuraConnect II 4 in. x 36 in. B-Vent Double Wall Flex Connector Pipe

  • Fast #
  • Part #MGD4BV36DW
  • Item #9970978
  • Manufacturer Part #4BV36DW
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use as a connector system to replace rigid gas vent with a flexible section
  • Not to be enclosed and cannot penetrate through walls, floors, or ceilings
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
36 in
Characteristics & Features
Collection
DuraConnect II
Warranty & Product Information
Type
MGD4BV36DW
UPC
662492952146