This product requires certification to purchase.

18 x 6 in. Aluminum and Steel Gas Vent Pipe

M&G Duravent

Model BV 18 x 6 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD6BV18
  • Item #9971135
  • Manufacturer Part #6BV18
5 out of 5 Customer Rating
Brand image
M&G Duravent

Model BV 18 x 6 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD6BV18
  • Item #9971135
  • Manufacturer Part #6BV18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
  • Each end is die formed to assure uniform sizing for strong, easy to connect joints
  • In Canada, some lengths are available in galvalume steel outer pipe
  • The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
  • This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Model BV
Diameter:
6
Gauge (metal):
28
Length:
18
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
662492955918
Vent Type:
B-Vent