This product requires certification to purchase.

4 IN. Adjustable 90° B-Vent Elbow

M&G Duravent

Type B 4 IN. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #MGD4BVL90
  • Item #9971004
  • Manufacturer Part #4BVL90
3.7 out of 5 Customer Rating
Brand image
M&G Duravent

Type B 4 IN. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #MGD4BVL90
  • Item #9971004
  • Manufacturer Part #4BVL90
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 432.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Offsets obstructions as needed
  • Elbows swivel 360° at base
  • Elbows must be supported when installed
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4 in
Diameter - Outside
4-1/2 in
Duct Size
4 in
Elbow Degree
90°
Gauge (metal)
28 ga
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Collection
Type B
Duct Elbow Type
B-Vent Elbow
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes
UPC
662492956892