4 in. B-Vent Oval 45° Elbow
Type B 4 in. B-Vent Oval 45° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 504.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Type B
- Diameter:
- 4 in
- Elbow Degree:
- 45°
- Material:
- Stainless Steel
- Type:
- MGD4BVOL45
- UL Listed:
- Yes
- UPC:
- 662492952627