This product requires certification to purchase.

6 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

M&H Valve

Style 4067 6 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #M406702UOL
  • Item #547792
  • Manufacturer Part #4067-02 6OL
4.3 out of 5 Customer Rating
Brand image
M&H Valve

Style 4067 6 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #M406702UOL
  • Item #547792
  • Manufacturer Part #4067-02 6OL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Open left direction
  • Thrust bearings Delrin thrust bearings above and below the thrust collar reduce friction and minimize operating torques
  • Copper alloy stem long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • 100% coated wedge ensures bubble-tight seal every time up to 250 psi. With twin seal design
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Minimal flow loss smooth, unobstructed waterway is free of pockets, cavities and depressions, allowing for minimal flow loss and lower pumping costs. All valves accept full-size tapping cutter
  • Epoxy coating M&H corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and NSF 61 Certified, protects both inside and outside of valve
  • Easy storage pads on the bottom of all valves keep valve in upright position for easier storage and protection from the elements
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10-1/2 in
Pressure - Maximum
500 psi
Valve Size
6 in
Weight
134 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Style 4067
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Cast Iron, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type
18-8, Acetal, EPDM
Valve Body Material
Cast Iron
Valve Body Style
Open Left
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Hand Wheel
Valve Stem
Non-Rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI B16.1 Class 125
Application
Sediment, Sewage, Water
ASTM
ASTM D-429
AWWA
AWWA C-509, AWWA C-550
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Sewer