This product requires certification to purchase.

1400 PSI 120 Volt Electric Cold Water Pressure Washer

Mi-T-M

1400 PSI 120 Volt Electric Cold Water Pressure Washer

  • Fast #
  • Part #MCM14000MECM
  • Item #11758950
  • Manufacturer Part #CM-1400-0MEC-M
3.1 out of 5 Customer Rating
Brand image
Mi-T-M

1400 PSI 120 Volt Electric Cold Water Pressure Washer

  • Fast #
  • Part #MCM14000MECM
  • Item #11758950
  • Manufacturer Part #CM-1400-0MEC-M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This pressure washer mister system can be used for indoor and outdoor cleaning as a pressure washer or a disinfectant mister.
  • Mister Droplet Size 20 to 30-micron at 2-inches from tip at 350-PSI
  • Pump: Triplex crankshaft pump; Adjustable pressure unloader; Thermal relief valve; In-line water strainer; Oil drain, fill port and sight glass; Misting valve; Built-in low pressure detergent injector for pressure washer use only
  • Motor: Totally enclosed fan-cooled electric motor; 35-foot power cord with GFCI and 15-amp plug
  • Frame: Powder coated steel frame with upright tilt back design; Two rubber isolators and two 8-inch tires
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
1400 psi
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Application
Residential, Commercial
Type
MCM14000MECM
UPC
016977214067