This product requires certification to purchase.

3000 PSI 230 Volt Electric Cold Water Pressure Washer

Mi-T-M

3000 PSI 230 Volt Electric Cold Water Pressure Washer

  • Fast #
  • Part #MCW30050ME3
  • Item #11758952
  • Manufacturer Part #CW-3005-0ME3
5 out of 5 Customer Rating
Brand image
Mi-T-M

3000 PSI 230 Volt Electric Cold Water Pressure Washer

  • Fast #
  • Part #MCW30050ME3
  • Item #11758952
  • Manufacturer Part #CW-3005-0ME3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This pressure washer is perfect for cleaning equipment, floors and walls inside commercial facilities and service shops.
  • Pump: External bypass system protects from heat build-up; Factory preset Mi-T-M unloader; Forged brass manifold; Thermal relief valve; Water filter with clear sleeve for screen inspection
  • Motor: Totally enclosed fan-cooled electric motor with thermal overload protection; 10-foot power cord
  • Frame: Powder coated steel frame; Totally enclosed belt guard; 13-inch flat-free tires
  • Unit Includes: Quick connect nozzles - 0º, 15º, 25º and 40º; 50-foot x 3/8-inch non-marking hose; 48-inch lance with insulated trigger gun
  • 460V motor available as option.
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
3000 psi
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Application
Industrial
Type
MCW30050ME3
UPC
016977010966