This product requires certification to purchase.

3000 PSI Diesel Cold Water Pressure Washer

Mi-T-M

3000 PSI Diesel Cold Water Pressure Washer

  • Fast #
  • Part #MCW30040MKD
  • Item #11758951
  • Manufacturer Part #MCW30040MKD
4.2 out of 5 Customer Rating
Brand image
Mi-T-M

3000 PSI Diesel Cold Water Pressure Washer

  • Fast #
  • Part #MCW30040MKD
  • Item #11758951
  • Manufacturer Part #MCW30040MKD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This series uses diesel power to handle cleaning jobs in a variety of industries including marine, construction, oil and gas and mining.
  • Pump: External bypass system protects from heat build-up; Factory preset unloader; Forged brass manifold; Thermal relief valve; Water filter with clear screen for screen inspection
  • Engine: Electric start – sealed battery included
  • Frame: Powder coated steel frame; Enclosed belt guard; 13-inch flat-free tires
  • Unit Includes: Quick connect nozzles - 0º, 15º, 25º and 40º; 50-foot x 3/8-inch non-marking hose; Insulated trigger gun
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
3000 psi
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Industrial
Type
MCW30040MKD
UPC
016977000219