This product requires certification to purchase.

3000 Psi Gasoline Pressure Washer 2.4 Gpm Mi-T-M 212Cc Ohv Engine

Mi-T-M

3000 Psi Gasoline Pressure Washer 2.4 Gpm Mi-T-M 212Cc Ohv Engine

  • Fast #
  • Part #MCM30000MMB
  • Item #9932396
  • Manufacturer Part #CM-3000-0MMB
5 out of 5 Customer Rating
Brand image
Mi-T-M

3000 Psi Gasoline Pressure Washer 2.4 Gpm Mi-T-M 212Cc Ohv Engine

  • Fast #
  • Part #MCM30000MMB
  • Item #9932396
  • Manufacturer Part #CM-3000-0MMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Mi-T-M® 3,000 psi gas pressure washer
  • 2.4 GPM
  • 212cc Mi-T-M OHV engine with low-oil shutdown
  • Direct drive triplex axial piston pump
  • Two-piece 36" lance with trigger gun, and three spray nozzles
  • 25' high-pressure hose
  • 10" flat-free tires
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
2.4 gpm
Height
24-1/2 in
Length
37 in
Pressure - Maximum
3000 psi
Weight
87 lb
Width
21 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
CARB OTC LEED Compliant
Yes
Type
MCM30000MMB