This product requires certification to purchase.

3200 Psi Gas Pressure Washer 2.4 Gpm

Mi-T-M

3200 Psi Gas Pressure Washer 2.4 Gpm

  • Fast #
  • Part #MCM3200OMMB
  • Item #9407329
  • Manufacturer Part #CM-3200-OMMB
4.1 out of 5 Customer Rating
Brand image
Mi-T-M

3200 Psi Gas Pressure Washer 2.4 Gpm

  • Fast #
  • Part #MCM3200OMMB
  • Item #9407329
  • Manufacturer Part #CM-3200-OMMB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed to easily handle tough cleaning jobs, the WP series is great for blasting away mud and muck and is great for cleaning jobs on the farm or small business
  • Mi-T-M pressure relief start which eliminates build-up in the system, brass manifold, thermal relief valve, In-line water strainer, Built-in low pressure detergent injector
  • Powder coated steel frame and base plate with 1-1/4-Inch tube handles, 10-Inch flat-free tires
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
.95 gal
Flow Rate
2.4 gpm
Height
24-1/2 in
Length
37 in
Pressure - Maximum
3200 psi
Weight
85 lb
Width
21 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM- WWW.P65WARNINGS.CA.GOV
Tool Type
Washer
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
Yes
Type
MCM3200OMMB
UPC
016977175580