This product requires certification to purchase.

4200 PSI 3.4 GPM Gas Powered Cold Water Pressure Washer With 420 Cc

Mi-T-M

4200 PSI 3.4 GPM Gas Powered Cold Water Pressure Washer With 420 Cc

  • Fast #
  • Part #MCM42000MMB
  • Item #14166019
  • Manufacturer Part #CM-4200-0MMB
4.3 out of 5 Customer Rating
Brand image
Mi-T-M

4200 PSI 3.4 GPM Gas Powered Cold Water Pressure Washer With 420 Cc

  • Fast #
  • Part #MCM42000MMB
  • Item #14166019
  • Manufacturer Part #CM-4200-0MMB
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • ChoreMaster® Direct Drive Pressure Washer
  • Great for keeping patios, siding, and equipment clean
  • Ideal choice for cleaning dirt and grime off concrete & vehicles
  • 420cc Mi-T-M OHV Engine
  • User-friendly and low maintenance
  • OHV design for enhanced efficiency and power transfer
  • High-Quality AR Triplex Plunger Pump
  • Forged brass manifold and stainless-steel valves
  • Equipped with pressure relief start and thermal relief valve
  • In-line water pump strainer reduces debris from incoming water
  • Requires Certification
Dimensions & Measurements
Flow Rate
3.4 gpm
Height
25 in
Length
40 in
Pressure - Maximum
4200 psi
Weight
142 lb
Width
23 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
MCM42000MMB