This product requires certification to purchase.

Professional 5000 PSI Spray Gun with 36 in. Lance Kit

Mi-T-M

Professional 5000 PSI Spray Gun with 36 in. Lance Kit

  • Fast #
  • Part #M8510095
  • Item #11758923
  • Manufacturer Part #M8510095
3.1 out of 5 Customer Rating
Brand image
Mi-T-M

Professional 5000 PSI Spray Gun with 36 in. Lance Kit

  • Fast #
  • Part #M8510095
  • Item #11758923
  • Manufacturer Part #M8510095
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 36-Inch Stainless-Steel Spray Lance. Resist rust and corrosion for longer life span. Durable rubber handle grip for more control. 1/4" quick connect for easy attachment for spray tips & accessories. Specifications: Grade: Commercial. Fuel Type: Gas. CARB Approved. Warranty: 90 Day Commercial and 90 Day Consumer. Dimensions: Height: 1-1/4". Width: 5-5/8". Length: 47-1/2". Product Weight: 3 lbs. Outflow Connection: 1/4" Snap Coupler (Male)
  • 36″ plated-steel wand
  • Quick-connect
  • Professional-grade durability and user safety
  • Streamlined assembly improves access and handling
  • Wand outlet is 1/4" threaded female
  • Insulated Trigger Gun
  • Extra venting for improved performance
  • Equipped with safety lock-off and quick connects
  • Insulated trigger gun with safety lock-off
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/4 in
Length
36 in
Weight
3 lb
Width
5-5/8 in
Characteristics & Features
Tool Type
Cold Water Gun and Wand Assembly
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
M8510095
UPC
016977860950