17-7/8 x 21-1/2 in. 16 ga Filter Rack
17-7/8 x 21-1/2 in. 16 ga Filter Rack
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Galvanized steel provides excellent corrosion resistance and longevity
- Welded construction for added strength
- Pre-punched holes for easy fastening to air handler or base
- Rubber strips included to minimize vibration
- 1" hog hair filter with reinforced wires included
- The FFR Family has been designed for RHEEM and RUUD air handler units
Documents
Specifications
- ASTM:
- ASTM A-653
- Depth:
- 21-1/2
- Height:
- 2
- Material:
- Steel
- Product Type:
- Filter Rack
- Width:
- 17-7/8