This product requires certification to purchase.

7-1/2 x 1-5/8 in. 33 to 150 Degree F In-Line Water Pressure Regulator

Micro Matic USA

7-1/2 x 1-5/8 in. 33 to 150 Degree F In-Line Water Pressure Regulator

  • Fast #
  • Part #M1750352C
  • Item #7539182
  • Manufacturer Part #1750352C
5 out of 5 Customer Rating
Micro Matic USA

7-1/2 x 1-5/8 in. 33 to 150 Degree F In-Line Water Pressure Regulator

  • Fast #
  • Part #M1750352C
  • Item #7539182
  • Manufacturer Part #1750352C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
7-1/2 in
Width
1-5/8 in
Characteristics & Features
Interior Light
No
Electrical & Operational Information
Temperature Range
33 to 150 Deg F
Warranty & Product Information
Energy Star Compliant
No
UL Listed
No