This product requires certification to purchase.

3/8 in. x 50ft Aluminun Tubing

Midland Industries

3/8 in. x 50ft Aluminun Tubing

  • Fast #
  • Part #M972194
  • Item #10383808
  • Manufacturer Part #972194
4.6 out of 5 Customer Rating
Brand image
Midland Industries

3/8 in. x 50ft Aluminun Tubing

  • Fast #
  • Part #M972194
  • Item #10383808
  • Manufacturer Part #972194
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • MIDLAND INDUSTRIES 972192 Easy Bend Tubing, Aluminum, 0.186 in ID, 1/4 in OD, 50 ft L, 0.032 in Thick Wall
  • Bend tubing into the shape you need without special tools or elbow fittings
  • Also known as Alloy 3003
  • Tubing has seamless construction which provides a smooth interior and allows it to be flared without splitting
  • Use with water, air, alcohol and oil
  • Tubing meets ASTM B483 and has a soft (annealed) temper
  • OD tolerance is + 0.004 in
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Pressure - Maximum
1000 psi
Wall Thickness
7/200 in
Characteristics & Features
Material
Aluminum
PipeTubing Size
3/8 in
Proposition 65
Warning:This product can expose you to chemicals, including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm.www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Air, Alcohols, Oil, Water
ASTM
ASTM B-483
Type
M972194