This product requires certification to purchase.

7/8 in. 16 ga Cold Rolled Steel and 18 ga Stainless Steel Aviation Snip

Midwest Tool and Cutlery

Bulldog™ 7/8 in. 16 ga Cold Rolled Steel and 18 ga Stainless Steel Aviation Snip

  • Fast #
  • Part #MMWT6716B
  • Item #7171735
  • Manufacturer Part #MWT-6716B
4.8 out of 5 Customer Rating
Midwest Tool and Cutlery

Bulldog™ 7/8 in. 16 ga Cold Rolled Steel and 18 ga Stainless Steel Aviation Snip

  • Fast #
  • Part #MMWT6716B
  • Item #7171735
  • Manufacturer Part #MWT-6716B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
7/8 in
Cutting Capacity
16 ga Cold Rolled Steel, 18 ga Stainless Steel
Length
9 in
Characteristics & Features
Blade Material
Steel
Collection
Bulldog™
Color Finish Name
Blue
Direction of Cut
Offset Right
Tool Type
Aviation Snip