This product requires certification to purchase.

12 in. Ductile Iron Round Top Accessory

Mifab

12 in. Ductile Iron Round Top Accessory

  • Fast #
  • Part #MF1340TA4
  • Item #3537144
  • Manufacturer Part #F1340-TA-4
3.4 out of 5 Customer Rating
Brand image
Mifab

12 in. Ductile Iron Round Top Accessory

  • Fast #
  • Part #MF1340TA4
  • Item #3537144
  • Manufacturer Part #F1340-TA-4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable materials provide corrosion resistance and long service life
  • Wide range of grate styles and finishes to meet architectural and load requirements
  • Designed for fast installation and secure grate engagement
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Fits Pipe Size
12 in
Characteristics & Features
Drain Component Type
Grate
Drain Type
Floor Drain
Material
Iron
Trim Ring
No
Warranty & Product Information
UPC
779897971112