This product requires certification to purchase.

12 in. X 12 in. Trench Drain Body and Grate and gasket

Mifab

12 in. X 12 in. Trench Drain Body and Grate and gasket

  • Fast #
  • Part #MT1350FLGASK
  • Item #10746445
  • Manufacturer Part #T1350-FL-GASK
4.6 out of 5 Customer Rating
Brand image
Mifab

12 in. X 12 in. Trench Drain Body and Grate and gasket

  • Fast #
  • Part #MT1350FLGASK
  • Item #10746445
  • Manufacturer Part #T1350-FL-GASK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Floor sink gasket, designed to provide watertight sealing for sanitary drain installations.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in, 3 in, 4 in, or 6 in
Length
12 in
Width
12 in
Characteristics & Features
Drain Base Material
Cast Iron
Drain Grate Material
Ductile Iron
Outlet Type
No Hub
Pre-Sloped
No
Warranty & Product Information
Type
MT1350FLGASK
UPC
779897072451