This product requires certification to purchase.

3 in. Bronze Cleanout Plug

Mifab

3 in. Bronze Cleanout Plug

  • Fast #
  • Part #MC1433RD4
  • Item #1846515
  • Manufacturer Part #C1433-RD4-3
3.7 out of 5 Customer Rating
Brand image
Mifab

3 in. Bronze Cleanout Plug

  • Fast #
  • Part #MC1433RD4
  • Item #1846515
  • Manufacturer Part #C1433-RD4-3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 3" cast bronze cleanout with a smooth 4" stainless steel access cover and bronze recessed head plug, providing secure wall access with a clean architectural finish and dependable removal point for line maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Cleanout Plug
Material
Bronze, Stainless Steel
Warranty & Product Information
IAPMO Listed
No
UPC
779897716027